Screw Machine Drill Bit, 13.30 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-13.3

  • Zoro # G4839453


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/16 in
Flute Length
2 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-13.3
Zoro #
G4839453
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
13.30 mm
Overall Length
4 3/16 in
Flute Length
2 1/8 in
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Shank Dia.
33/64 in
Depth x Dia. Ratio
3xD
Sizes Included
0.5240"

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Coolant Through
No
Drill Bit Material
High Speed Steel
List Number
A1154TFT
Grade
TFT
Point Type
Conventional
Application
Stainless Steel, Non-Ferrous
Shank Type
Straight
Standards
DIN 1897
Flute Type
Spiral
Drill Bit Finish
TiNAl
Decimal Equivalent
0.5236
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Stainless Steel, Non-Ferrous
Drill Bit Point Type
Conventional

Description

Screw Machine Drill Bit, Drill Bit Size 13.30 mm, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5236

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.