Screw Machine Drill Bit, 13.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-13.3
Zoro # G4837590
product price: $60.25
/eaKey Features
Drill Bit Size
13.30 mm
Overall Length
4 3/16 in
Flute Length
2 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1148-13.3
Zoro #
G4837590
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
13.30 mm
Overall Length
4 3/16 in
Flute Length
2 1/8 in
Depth:Dia. Ratio
3xD
Shank Dia.
33/64 in
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
A1148
Decimal Equivalent
0.5236
Flute Type
Parabolic
Grade
General Purpose
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel, Super Alloy
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Description
Screw Machine Drill Bit, Drill Bit Size 13.30 mm, Drill Bit Point Angle 130 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5236
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.