Zoro Homepage

Screw Machine Drill Bit, 13/64 in Size, 150 Degrees Point Angle, Carbide, Spiral Flute

  • Mfr # A1166-13/64IN

  • Zoro # G8345057


product price: $70.85
/ea

Key Features

Drill Bit Size
13/64 in
Overall Length
62 mm
Flute Length
1 12/25 in
Number of Flutes
3
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1166-13/64IN
Zoro #
G8345057
UPC #
-
Country of Origin
Bulgaria

Dimensions

Drill Bit Size
13/64 in
Overall Length
62 mm
Flute Length
1 12/25 in
Shank Dia.
5.16 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
H7
Maximum Drilling Depth
1 15/32 in
Shank Length
27 mm
Drill Point Length
0.691 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
150 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
A
Decimal Equivalent
0.2031
Standards
TP-NORM 4
Primary Material Application
For Steel, Aluminum, High Temperature Alloys and Hard Materials
Flute Type
Spiral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Series
Bohrs.-Standard
Material Grade - Machining
A
Drill Bit Point Type
Conventional Point
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.