Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 15.50 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-15.5

  • Zoro # G4841912


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
15.5 mm
Overall Length
115 mm
Flute Length
2 283/1000 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-15.5
Zoro #
G4841912
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
15.5 mm
Overall Length
115 mm
Flute Length
2 283/1000 in
Depth:Dia. Ratio
3xD
Sizes Included
0.6100"
Shank Dia.
15.5 mm
Drill Length Class
Screw-Machine Length
Shank Length
57 mm
Drill Point Length
4.66 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
2 9/32 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.6102
List Number
A1154TFT
Standards
DIN 1897
Grade
TFT
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
VA Inox
Primary Material Application ISO Code
M, N
Drill Bit Point Type
6 Facet Point
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Material Grade - Machining
TFT
Secondary Material Application ISO Code
O, P
Secondary Material Application
Composite, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 15.5 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.