Screw Machine Drill Bit, 2.30 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-2.3

  • Zoro # G4810342


product price: $18.59
/ea
Sold in multiples of 5 for $92.95

Key Features

Drill Bit Size
2.3 mm
Overall Length
40 mm
Flute Length
64/125 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1149XPL-2.3
Zoro #
G4810342
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
2.3 mm
Overall Length
40 mm
Flute Length
64/125 in
Depth:Dia. Ratio
3xD
Shank Dia.
2.3 mm
Drill Point Length
0.536 mm
Drill Diameter Tolerance
H8
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1/2 in
Shank Length
27 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0906
Grade
General Purpose
Flute Type
Parabolic
List Number
A1149XPL
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Secondary Material Application ISO Code
O, S
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Secondary Material Application
Composite, Nickel, Titanium
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 2.3 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0906

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.