Screw Machine Drill Bit, 3.80 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish
Mfr # A1166-3.8
Zoro # G8394242
product price: $59.49
/eaKey Features
Drill Bit Size
3.8 mm
Overall Length
55 mm
Flute Length
31.9 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1166-3.8
Zoro #
G8394242
UPC #
-
Country of Origin
Bulgaria
Dimensions
Drill Bit Size
3.8 mm
Overall Length
55 mm
Flute Length
31.9 mm
Depth:Dia. Ratio
3xD
Shank Dia.
3.8 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
31.90 mm
Drill Length Class
Screw-Machine Length
Shank Length
25 mm
Drill Point Length
0.509 mm
Description
Screw Machine Drill Bit, Drill Bit Size 3.8 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1496
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.