Screw Machine Drill Bit, 39/64 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-39/64IN

  • Zoro # G4831659


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
39/64 in
Overall Length
115 mm
Flute Length
58 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-39/64IN
Zoro #
G4831659
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
39/64 in
Overall Length
115 mm
Flute Length
58 mm
Shank Dia.
39/64 in
Depth:Dia. Ratio
3xD
Drill Point Length
3.61 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 9/32 in
Drill Diameter Tolerance
H8
Shank Length
57 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
A1148
Flute Type
Parabolic
Grade
General Purpose
Decimal Equivalent
0.6094
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Sheeter Drill
No
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
K, M, N, P, S
Spiral Direction
Right Hand
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 39/64 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6094

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.