Screw Machine Drill Bit, 8.00 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish
Mfr # A1166-8
Zoro # G7848976
product price: $99.55
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
8 mm
Overall Length
79 mm
Flute Length
52 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1166-8
Zoro #
G7848976
UPC #
-
Country of Origin
Bulgaria
Dimensions
Drill Bit Size
8 mm
Overall Length
79 mm
Flute Length
52 mm
Depth:Dia. Ratio
3xD
Shank Dia.
8 mm
Drill Point Length
1.07 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
52.00 mm
Shank Length
31 mm
Description
Screw Machine Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.