Screw Machine Drill Bit, 9/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-9/16IN

  • Zoro # G4761817


product price: $69.79
/ea

Key Features

Drill Bit Size
9/16 in
Overall Length
111 mm
Flute Length
56 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-9/16IN
Zoro #
G4761817
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
9/16 in
Overall Length
111 mm
Flute Length
56 mm
Depth:Dia. Ratio
3xD
Shank Dia.
9/16 in
Drill Point Length
3.33 mm
Shank Length
55 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 13/64 in
Drill Diameter Tolerance
H8

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
List Number
A1148
Flute Type
Parabolic
Decimal Equivalent
0.5625
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Secondary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Titanium
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P, S
Drill Bit Point Type
Conventional Point
Secondary Material Application ISO Code
K, M, N, P, S
Shank Type - Machining
Straight
Sheeter Drill
No
Helix Angle - Maximum
40 Degrees
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.