Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 9/64 in Size, 150 Degrees Point Angle, Carbide, Spiral Flute

  • Mfr # A1166-9/64IN

  • Zoro # G8450346


product price: $53.19
/ea

Key Features

Drill Bit Size
9/64 in
Overall Length
52.00 mm
Flute Length
1 1/8 in
Number of Flutes
3
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1166-9/64IN
Zoro #
G8450346
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
9/64 in
Overall Length
52.00 mm
Flute Length
1 1/8 in
Shank Dia.
3.57 mm
Depth:Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Maximum Drilling Depth
1 1/8 in
Shank Length
25.00 mm
Drill Point Length
0.479 mm
Drill Diameter Tolerance
H7

Details

Item
Screw Machine Drill Bit
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
150 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1406
Grade
A
Drill Bit Grouping
Drill Bit
Standards
TP-NORM 4
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
For Steel, Aluminum, High Temperature Alloys and Hard Materials
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
Bohrs.-Standard
Drill Bit Point Type
Conventional Point
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1406

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.