Screw Machine Drill Bit, 9.90 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-9.9

  • Zoro # G4810430


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
9.9 mm
Overall Length
89 mm
Flute Length
1 693/1000 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1149XPL-9.9
Zoro #
G4810430
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
9.9 mm
Overall Length
89 mm
Flute Length
1 693/1000 in
Shank Dia.
9.9 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
H8
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 11/16 in
Shank Length
46 mm
Drill Point Length
2.31 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Parabolic
List Number
A1149XPL
Grade
General Purpose
Decimal Equivalent
0.3898
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application ISO Code
K, M, N, P
Sheeter Drill
No
Secondary Material Application
Composite, Nickel, Titanium
Secondary Material Application ISO Code
O, S
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 9.9 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3898

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.