Screw Machine Drill Bit, R Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-LET.R

  • Zoro # G4801163


product price: $66.49
/ea

Key Features

Drill Bit Size
R
Overall Length
84 mm
Flute Length
1 23/40 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1149XPL-LET.R
Zoro #
G4801163
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
R
Overall Length
84 mm
Flute Length
1 23/40 in
Shank Dia.
8.61 mm
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Shank Length
44 mm
Drill Diameter Tolerance
H8
Drill Point Length
2.01 mm
Maximum Drilling Depth
1 9/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Parabolic
Grade
General Purpose
List Number
A1149XPL
Decimal Equivalent
0.3390
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Measurement System
Letter
Shank Type - Machining
Straight
Secondary Material Application ISO Code
O, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Composite, Nickel, Titanium
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
General Purpose

Description

Screw Machine Drill Bit, Drill Bit Size R, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3390

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.