Screw Machine Drill Bit, S Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-LET.S
Zoro # G4873570
product price: $30.25
/eaKey Features
Drill Bit Size
S
Overall Length
84 mm
Flute Length
40 mm
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1148-LET.S
Zoro #
G4873570
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
S
Overall Length
84 mm
Flute Length
40 mm
Depth:Dia. Ratio
3xD
Shank Dia.
8.84 mm
Maximum Drilling Depth
1 9/16 in
Drill Point Length
2.06 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
H8
Shank Length
44 mm
Description
Screw Machine Drill Bit, Drill Bit Size S, Drill Bit Point Angle 130 Degrees , Conical Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.