Zoro Homepage

Screw Machine Length Drill Bits, 0.3268" Diameter, 3xD, Carbide, no co

  • Mfr # DC150-03-08.300D0-WJ30RE

  • Zoro # G100022497


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10mm
Point length
1.51mm
Maximum Drilling Depth
35mm
Flute length
47mm
Shank Size
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-08.300D0-WJ30RE
Zoro #
G100022497
UPC #
4031132400327
Country of Origin
China

Dimensions

Shank Dia.
10mm
Point length
1.51mm
Maximum Drilling Depth
35mm
Flute length
47mm
Shank Size
40mm
Regrinding length
3 mm
Cutting edge diameter
8.3mm
Overall Length
89mm

Details

Drill Bit Point Angle
140°
Number of regrinds
3 PCE
Number of Cutting edge
2

Description

Screw Machine Length Drill Bits, 0.3268" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.