
Screw Machine Length Drill Bits, 0.6693" Diameter, 3xD, Carbide, no co
Mfr # DC150-03-17.000D0-WJ30RE
Zoro # G200021604
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Overall length
123mm
Maximum Drilling Depth
51mm
Shank Size
48mm
Flute length
73mm
Series
Perform
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-03-17.000D0-WJ30RE
Zoro #
G200021604
UPC #
4031132400761
Country of Origin
China
Dimensions
Overall length
123mm
Maximum Drilling Depth
51mm
Shank Size
48mm
Flute length
73mm
Cutting edge diameter (m7)
17mm
Shank Dia.
18mm
Details
Series
Perform
Finish - Machining
TiNAl
Description
Screw Machine Length Drill Bits, 0.6693" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.