Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSSNR246E
Zoro #
G2963925
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7"
Shank Height
1-1/2"
Shank Width
1-1/2"
Details
Item
Indexable Turning and Profiling Tool Holder
ANSI Code
DSSNR246E
Cutting Direction
Right Hand
Toolholder Style
DSSN
Insert Shape
Square
Insert Inscribed Circle
3/4 in
Approach Angle
45 Degrees
Insert Holding Type
Top and Hole Clamping
Insert Clearance Angle
0 Degrees
Description
Indexable Turning and Profiling Tool Holder, DSSN, Overall Length 7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.