Zoro Homepage

Shell Mill Holders & Adapters, C6-A391.05C-25 030M

  • Mfr # C6-A391.05C-25 030M

  • Zoro # G800027617


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Shank Size
18mm
Connection size code
1
Maximum speed
20000r/min
Body diameter
63mm
Application
For milling tools with parallel bore according to DIN 138
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6-A391.05C-25 030M
Zoro #
G800027617
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
18mm
Connection size code
1
Body diameter
63mm
Functional length
30mm

Details

Maximum speed
20000r/min
Application
For milling tools with parallel bore according to DIN 138

Description

Shell Mill Holders & Adapters, C6-A391.05C-25 030M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.