Shoulder Mill
Mfr # 6741209
Zoro # G2882716
product price:Â $752.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4570 in
Arbor Dia.
1 in
Overall Length
1.5750 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Cutting Application
Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6741209
Zoro #
G2882716
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.4570 in
Arbor Dia.
1 in
Overall Length
1.5750 in
Max. Cutting Dia.
2-1/2 in
Hub Outside Dia.
2.2490 in
Details
Item
Indexable Face Mill
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Cutting Application
Shoulder Milling
Coolant Fed
Coolant Through
Max. Speed
15,900 RPM
ANSI Code
M4132.064-B26-05-12
ISO Number
M4132.064-B26-05-12
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 0.4570 in, ANSI Code M4132.064-B26-05-12, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.