SLAPSHOT LOW VOC 500ML SPRAYER
- Mfr # 53C513
- Zoro # G116507827
product price:Â
$
42.95
/ea
Sold in multiples of 12 for
$515.40
Key Features
Container Type
Bucket
Series
SLAP SHOT
Base Formula
Chemical Based Solvent
NSF Rating
K1
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53C513
- Zoro #
- G116507827
- UPC #
- 662980334881
- Country of Origin
- Canada
Dimensions
- Container Size
- 16.9 fl oz
Details
- Item
- Cleaner and Degreaser
- Container Type
- Bucket
- Series
- SLAP SHOT
- Base Formula
- Chemical Based Solvent
- NSF Rating
- K1
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- VOC Content
- 5%
- Flash Point
- 18 Degrees C
- Recommended Dilution
- Ready to Use
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Unscented
- Color
- Clear
- Features
- Penetrates and displaces moisture, Free of chlorinated solvents, Blasts away stubborn dirt, grease, and grime, Safe on all metals
- Application
- Cleaning and degreasing for maintenance and repair, Remove grease and oil
- For Use On
- Aluminum, Galvanized Steel, Stainless Steel, Steel
- Biodegradable
- Yes
- Nonflammable
- Yes
- Type
- Degreaser
Description
Highly effective, residue-free, cleaner/degreaser that dissolves and removes grease, oil, and grime on contact. Low VOC formulation.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.