Shop LYSOL
See all product information
Create Account
Toilet Bowl Cleaner, Bottle, Tablet, Ready to Use, Atlantic Fresh, 2 PK
- Mfr # 83721
- Zoro # G021859851
product price:Â
$
9.35
/pk of 2, $4.68/ea
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Type
Bottle
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Tablet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83721
- Zoro #
- G021859851
- UPC #
- 19200837217
- Country of Origin
- Hungary
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Container Type
- Bottle
- Ready to Use/Concentrated
- Ready to Use
- Cleaner Form
- Tablet
- Fragrance
- Atlantic Fresh
- pH Level
- Acidic
- Color
- Blue
- Application
- Bowl Cleaner, Mold & Mildew Remover
- Primary Chemical
- Hydrochloric Acid
- Recommended Dilution
- Ready To Use
Description
Lysol automatic toilet bowl cleaner complete clean tabs is the only toilet bowl cleaner that delivers antibacterial protection molded into the hang-up hook to resist odor-causing bacteria. No more touching of germy dirty hooks each time you replace. The average tablet lasts 4 weeks. Concentrated cleaning soap tab dissolves over the 4 week period to deliver fresh clean scent and powerful cleaning agents to keep your bowl Lysol clean and fresh with every flush. Comes in a handy 2-pack for up to 8 weeks of clean toilet bowls. The flexible hang-up hook adjusts to fit any type of bowl rim possible. The best place for the tab to hang is towards the back of the bowl to the right of center not in the direct path of the bowl refill water to prevent splashing but still in touch with bowl refill water to clean with every flush. 2-pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.