Specialty and Other Milling Insert, 0.4650", XOEN
- Mfr # 7670459
- Zoro # G2906540
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Insert Size
12T3
Inscribed Circle
0.4650 in
Insert Style
XOEN
ISO Number
XOEN12T3AZR-A-A88
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7670459
- Zoro #
- G2906540
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Inscribed Circle
- 0.4650 in
- Insert Style
- XOEN
- ISO Number
- XOEN12T3AZR-A-A88
- Chip-Breaker
- Yes
- Number of Cutting Edges
- 1
- ANSI Code
- XOEN12T3AZR-A-A88
- Clearance Angle
- 13 Degrees
- Chip-Breaker Code
- A88
- Manufacturer Grade
- WDN20
Dimensions
- Insert Size
- 12T3
- Thickness
- 0.1570 in
- Corner Radius
- 1/32 in
- Cutting Edge Length
- 12.21mm
Description
Specialty and Other Milling Insert, Inscribed Circle 0.4650 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.