Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4171094
  • Zoro # G7679642

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171094
Zoro #
G7679642
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412UR
Cutting Direction
Neutral
No. of Edges
8
Relief Angle
0 Degrees
ANSI Number
CNMG433UR
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
Yes
Number of Cutting Edges
8
Secondary Material Application ISO Code
K
Shape
Rhombic
ANSI Code
CNMG433UR
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Chip-Breaker Style
On Two Sides
Manufacturer Grade
WP15CT
Clearance Angle
0 Degrees
Chip-Breaker Code
UR
Primary Material Application
Steel
Cutting Application
Turning
Finish - Machining
TiN
Material - Machining
Carbide
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.