Shop WALTER
See all product information
Create Account
Specialty and Other Milling Insert, 0.4650", XOEN
- Mfr # 7670522
- Zoro # G2904389
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Insert Size
12T308
Inscribed Circle
0.4650 in
Insert Style
XOEN
ISO Number
XOEN12T308R-F-A88
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7670522
- Zoro #
- G2904389
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Inscribed Circle
- 0.4650 in
- Insert Style
- XOEN
- ISO Number
- XOEN12T308R-F-A88
- Chip-Breaker
- Yes
- Manufacturer Grade
- WDN20
- Chip-Breaker Code
- A88
- Clearance Angle
- 13 Degrees
- ANSI Code
- XOEN12T308R-F-A88
- Number of Cutting Edges
- 1
Dimensions
- Insert Size
- 12T308
- Cutting Edge Length
- 12.11mm
- Corner Radius
- 1/32 in
- Thickness
- 0.1570 in
Description
Specialty and Other Milling Insert, Inscribed Circle 0.4650 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.