Specialty and Other Milling Insert, 2004125, XDMT
- Mfr # 6072348
- Zoro # G2963794
product price:Â
$
37.79
/ea
Sold in multiples of 10 for
$377.90
Key Features
Insert Size
2004125
Insert Style
XDMT
ISO Number
XDMT2004125R-F55
Rake
Positive
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6072348
- Zoro #
- G2963794
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDMT
- ISO Number
- XDMT2004125R-F55
- Rake
- Positive
- Chip-Breaker
- Yes
- Cutting Direction
- Right Hand
- For Use With
- Copy Milling Cutters
- Number of Cutting Edges
- 2
- Primary Material Application ISO Code
- K, P
- Clearance Angle
- 15 Degrees
- Manufacturer Grade
- WKP25S
- Coating Process
- CVD
- ANSI Code
- XDMT2004125R-F55
- Chip-Breaker Code
- F55
- Primary Material Application
- Cast Iron, Steel
- Hole Type
- With Hole
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Material - Machining
- Carbide
- Compatible Product Type
- Copy Milling Cutters
Dimensions
- Insert Size
- 2004125
- Width
- 0.4450"
- Cutting Edge Length
- 19.94mm
- Thickness
- 0.1840 in
- Corner Radius
- 0.0240 in
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.