Shop WALTER
See all product information
Create Account
Specialty and Other Milling Insert, 3207200, XDMT
- Mfr # 5943751
- Zoro # G2964135
product price:Â
$
73.39
/ea
Sold in multiples of 5 for
$366.95
Key Features
Insert Size
3207200
Insert Style
XDMT
Cutting Direction
Right Hand
ISO Number
XDMT3207200R-F55
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5943751
- Zoro #
- G2964135
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 3207200
- Width
- 0.7090"
- Cutting Edge Length
- 31.95mm
- Thickness
- 0.2950 in
- Corner Radius
- 0.0390 in
Details
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDMT
- Cutting Direction
- Right Hand
- ISO Number
- XDMT3207200R-F55
- Chip-Breaker
- Yes
- For Use With
- Copy Milling Cutters
- Rake
- Positive
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Coating Process
- CVD
- Material - Machining
- Carbide
- Primary Material Application
- Cast Iron, Steel
- Number of Cutting Edges
- 2
- Primary Material Application ISO Code
- K, P
- Chip-Breaker Code
- F55
- Hole Type
- With Hole
- Clearance Angle
- 15 Degrees
- Manufacturer Grade
- WKP35S
- ANSI Code
- XDMT3207200R-F55
- Compatible Product Type
- Copy Milling Cutters
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.