Shop WALTER
See all product information
Create Account
Specialty and Other Milling Insert, XNHX, 0.1180"
- Mfr # 6948593
- Zoro # G2887004
product price:Â
$
56.69
/ea
Sold in multiples of 10 for
$566.90
Key Features
Insert Style
XNHX
Insert Size
130630
Chip-Breaker
Yes
Corner Radius
0.1180 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6948593
- Zoro #
- G2887004
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XNHX
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- XNHX130630R-L65T
- Chip-Breaker Code
- L65T
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Clearance Angle
- 0 Degrees
- Shape
- Rhombic
- Manufacturer Grade
- WSM45X
- ANSI Code
- XNHX130630R-L65T
- Number of Cutting Edges
- 2
- Hole Type
- With Hole
- Material - Machining
- Carbide
- Coating Process
- CVD
Dimensions
- Insert Size
- 130630
- Corner Radius
- 0.1180 in
- Width
- 0.4130 in
- Cutting Edge Length
- 14.00mm
- Thickness
- 0.2680 in
Description
Specialty and Other Milling Insert, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.