Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1"-12, Plug, UNF, 5 Flutes, Steam Oxide

  • Mfr # M23563-UNF1

  • Zoro # G2519102


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Steam Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23563-UNF1
Zoro #
G2519102
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-12
Tap Dimension Type
Inch
Thread Length
13/16"
Overall Length
5-1/2"
Shank Dia.
11/16"
Tap Size
1"
Drill Bit Size
0.9150 in
55% Thread Drill Size
15/16 in
Square Size
14.50mm
Shank Length
47.00 mm
Thread Size
1"-12
65% Thread Drill Size
23.60 mm
75% Thread Drill Size
23.30mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Spiral Direction
Right Hand
Extended Neck
Yes
Material Grade - Machining
VAP
Secondary Material Application ISO Code
P
Thread Limit
H5, H6
Measurement System
Fractional Inch
Tap Shank Standard
DIN
Threads per Inch
12
Shank Type - Machining
Straight
Thread Standard
UNF
List Number
M23563
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 140 mm, High Speed Steel, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 23.30mm, Thread Limit H5/H6, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.