Spiral Flute Tap, 1-1/4"-12, Plug, UNF, 5 Flutes, Uncoated

  • Mfr # P23569-UNF1.1/4

  • Zoro # G2902879


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-12
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23569-UNF1.1/4
Zoro #
G2902879
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/4"-12
Shank Dia.
7/8"
Tap Dimension Type
Inch
Overall Length
5-15/16"
Thread Length
13/16"
Tap Size
1/4"
75% Thread Drill Size
1.1688 in
Shank Length
130.00 mm
Drill Bit Size
1.1610 in
Thread Size
1-1/4"-12
Square Size
18.00mm
65% Thread Drill Size
1.1796 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Uncoated
Standards
DIN 2184-1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Fractional Inch
Class of Fit
2B
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application ISO Code
P
Thread Limit
2B
Threads per Inch
12
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
P23569

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-12, UNF, Overall Length 150 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 1.1688 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.