Zoro Homepage

Spiral Flute Tap, 1"-8, Bottoming, 4 Flutes

  • Mfr # 7557070

  • Zoro # G8321935


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.299 in
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.8000 in
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557070
Zoro #
G8321935
UPC #
4042446295820
Country of Origin
Germany

Dimensions

Overall Length
6.299 in
Shank Dia.
0.8000 in
65% Thread Drill Size
57/64 in
75% Thread Drill Size
0.8759 in
Square Size
0.6000 in
Thread Length
1.1800 in
Thread Size
1 in
Min. Bore Dia.
0.8759 in
Drill Bit Size
0.876 in
Tap Thread Size
1"-8
Shank Length
2.5433 in
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
29/32 in

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, High Speed Steel, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 0.8759 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.