Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1"-8, Modified Bottoming, 4 Flutes

  • Mfr # 7557045

  • Zoro # G8321689


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160 mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
20.32 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557045
Zoro #
G8321689
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160 mm
Shank Dia.
20.32 mm
Thread Length
30 mm
Tap Thread Size
25.4 mm
75% Thread Drill Size
22.25 mm
Shank Length
64.60 mm
Thread Size
25.4 mm
55% Thread Drill Size
23.01 mm
Drill Bit Size
25.40 mm
Square Size
15.24 mm
65% Thread Drill Size
22.62 mm
Min. Bore Dia.
22.25 mm
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
Advance
Thread Direction
Right Hand
Class of Fit
2B, 3B
Thread Standard
UNC
Tap Shank Standard
ANSI, DIN
Measurement System
Metric
Threads per Inch
8
Tap Finish
TiAlN
Helix Angle
40 Degrees
Features
Universal Cut Tap
Standards
ANSI, DIN
Material Grade - Machining
WY80RG
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 160 mm, High Speed Steel, TiAlN, Thread Length 30 mm, 75 Percent Thread Drill Size 22.25 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.