Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #10-32, Plug, UNF, 3 Flutes, Hard Lube

  • Mfr # AEP2351302-UNF10

  • Zoro # G2567463


product price: $70.19
/ea

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2351302-UNF10
Zoro #
G2567463
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-13/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/16"
Tap Thread Size
#10-32
Pitch Diameter Limit
2B
Drill Bit Size
0.1610 in
75% Thread Drill Size
#21
Thread Size
#10-32
Tap Length Standard
DIN
Shank Length
49.90 mm
Square Size
3.86mm
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN/ANSI
Number of Pieces
1
Tap Finish
Hard Lube
List Number
AEP2351302
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Eco Plus
Class of Fit
2B
Helix Angle
45 Degrees
Tap Shank Standard
DIN/ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Coolant Fed
Coolant Through
Threads per Inch
32
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Limit
H2, H3
Measurement System
Pipe
Thread Standard
UNF
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 70 mm, High Speed Steel, THL, Thread Length 8 mm, 75 Percent Thread Drill Size #21, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.