Zoro Homepage

Spiral Flute Tap, #10-32, Plug, UNF, 3 Flutes, Uncoated

  • Mfr # P23519-UNF10

  • Zoro # G2902483


product price: $43.75
/ea

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23519-UNF10
Zoro #
G2902483
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-13/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/16"
Pitch Diameter Limit
2B
Tap Thread Size
#10-32
Thread Size
#10-32
Square Size
4.90mm
Drill Bit Size
0.1610 in
Shank Length
45.00 mm
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
List Number
P23519
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Extended Neck
Yes
Thread Limit
H2, H3
Spiral Direction
Right Hand
Threads per Inch
32
Thread Standard
UNF
Secondary Material Application ISO Code
N, O
Class of Fit
2B
Measurement System
Pipe
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Features
For Long Chipping Materials
Primary Material Application ISO Code
P
Primary Material Application
Steel
Tap Shank Standard
DIN 2184-1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 8 mm, 75 Percent Thread Drill Size #21, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.