Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1/2"-13, Modified Bottoming, 4 Flutes

  • Mfr # 7557065

  • Zoro # G8322696


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.331 in
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.3670 in
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557065
Zoro #
G8322696
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.331 in
Shank Dia.
0.3670 in
Thread Size
1/2 in
Shank Length
1.1062 in
Min. Bore Dia.
0.4606 in
Tap Thread Size
1/2"-13
Thread Length
0.7090 in
Square Size
0.2750 in
Drill Bit Size
0.425 in
75% Thread Drill Size
0.4606 in
65% Thread Drill Size
0.4645 in
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
15/32 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Features
Universal Cut Tap
Class of Fit
2B, 3B
Series
Advance
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Decimal Inch
Material Grade - Machining
WY80FC
Thread Direction
Right Hand
Threads per Inch
13
Shank Type - Machining
Straight
Standards
ANSI, DIN
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI, DIN
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, Thread Length 45/64 in, 75 Percent Thread Drill Size 0.4606 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.