Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN

  • Mfr # A2240806-UNC1/4

  • Zoro # G2560509


product price: $67.99
/ea

Key Features

Overall Length
2-5/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2240806-UNC1/4
Zoro #
G2560509
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-5/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
5/8"
Pitch Diameter Limit
3B
Tap Thread Size
1/4"-20
Thread Size
1/4"-20
75% Thread Drill Size
#7
Drill Bit Size
0.2010 in
Square Size
4.85mm
55% Thread Drill Size
#3
Shank Length
35.50 mm
65% Thread Drill Size
#5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI B94.9
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNC
List Number
A2240806
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Secondary Material Application
Steel
Measurement System
Fractional Inch
Threads per Inch
20
Thread Limit
H3
Class of Fit
3B
Thread Standard
UNC
Shank Type - Machining
Straight
Helix Angle
25 Degrees
Primary Material Application ISO Code
S
Spiral Direction
Right Hand
Tap Shank Standard
ANSI B94.9
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Nickel, Titanium

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 63.5 mm, High Speed Steel, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.