Spiral Flute Tap, 31.75 mm, Modified Bottoming, 5 Flutes, TiAlN

  • Mfr # 7557029

  • Zoro # G8322206


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
31.75 mm
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Finish
TiAlN
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557029
Zoro #
G8322206
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
31.75 mm
Shank Dia.
25.93 mm
Drill Bit Size
31.75 mm
Tap Length Standard
ANSI, DIN
Overall Length
180 mm
Thread Length
35 mm
Square Size
19.46 mm
Shank Length
69.40 mm
75% Thread Drill Size
28.21 mm
65% Thread Drill Size
28.68 mm
Thread Size
31.75 mm
Min. Bore Dia.
28.21 mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Finish
TiAlN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Helix Angle
40 Degrees
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
WY80RG
Standards
ANSI, DIN
Thread Standard
UNC
Tap Material
High Speed Steel
Class of Fit
2B, 3B
Threads per Inch
7
Features
Universal Cut Tap
Tap Style
Spiral Flute
Shank Type - Machining
Straight
Extended Neck
Yes
Series
Advance
Measurement System
Metric
Thread Limit
2B, 3B

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-7, UNC, Overall Length 180 mm, High Speed Steel, TiAlN, Thread Length 35 mm, 75 Percent Thread Drill Size 28.21 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.