Spiral Flute Taps, Taps HSS-E, Supreme Specialist, TC120-M24-L0-WW60AG
- Mfr # TC120-M24-L0-WW60AG
- Zoro # G500028198
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M 24
Number of Flutes
4
Tap Finish
WW60AG (TiN/steam oxide)
Thread pitch
3mm
Usable length
113mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC120-M24-L0-WW60AG
- Zoro #
- G500028198
- UPC #
- 4042446283100
- Country of Origin
- Germany
Dimensions
- Tap Thread Size
- M 24
- Usable length
- 113mm
- Thread length
- 78mm
- Connection diameter (h9)
- 18mm
- Driving square length
- 17mm
- Functional length
- 160mm
- Clamping width
- 14.5mm
- Hole Diameter
- 21mm
- Tap chamfer length
- 8.4mm
- Connection diameter
- 18mm
Details
- Number of Flutes
- 4
- Tap Finish
- WW60AG (TiN/steam oxide)
- Thread pitch
- 3mm
- Number of grooves
- 4
- Application
- For long-chipping materials
- Series
- Supreme
Description
Spiral Flute Taps, Taps HSS-E, Supreme Specialist, TC120-M24-L0-WW60AG, Thread profile - M 24, for ISO material groups P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.