Spiral Flute Tap, 3/8"-16, Plug, UNC, 3 Flutes, Uncoated
Mfr # 22400-UNC3/8
Zoro # G2897209
product price: $74.99
/eaKey Features
Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22400-UNC3/8
Zoro #
G2897209
UPC #
-
Country of Origin
India
Dimensions
Overall Length
4"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Pitch Diameter Limit
3B
Tap Thread Size
3/8"-16
Thread Size
3/8"-16
Square Size
8.00mm
75% Thread Drill Size
5/16 in
55% Thread Drill Size
8.40 mm
Drill Bit Size
0.3150 in
Shank Length
61.00 mm
65% Thread Drill Size
P
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3/H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.