Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, TiCN

  • Mfr # A2240806-UNC5/16

  • Zoro # G2560840


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2240806-UNC5/16
Zoro #
G2560840
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-13/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
3/4"
Pitch Diameter Limit
3B
Tap Thread Size
5/16"-18
Shank Length
36.00 mm
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
Thread Size
5/16"-18
Square Size
6.05mm
Drill Bit Size
0.2600 in
75% Thread Drill Size
F

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI B94.9
Tap Thread Type
UNC
List Number
A2240806
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Threads per Inch
18
Class of Fit
3B
Helix Angle
25 Degrees
Secondary Material Application
Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
P
Tap Shank Standard
ANSI B94.9
Thread Limit
H3
Measurement System
Fractional Inch
Thread Standard
UNC
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 69 mm, High Speed Steel, TiCN, Thread Length 19 mm, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.