This item is Discontinued.

Walter Spiral Flute Tap, 7/16"-14, Modified Bottoming, 4 Flutes, UNC A224503-UNC7/16

Spiral Flute Tap, 7/16"-14, Modified Bottoming, 4 Flutes, UNC (Discontinued)

  • Mfr # A224503-UNC7/16
  • Zoro # G2561881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A224503-UNC7/16
Zoro #
G2561881
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/8"
Tap Thread Size
7/16"-14
Shank Dia.
5/16"
Tap Size
7/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
3B
Thread Length
7/8"
75% Thread Drill Size
U
Drill Bit Size
0.3700 in
Thread Size
7/16"-14
Shank Length
27.30 mm
65% Thread Drill Size
V
55% Thread Drill Size
W
Square Size
6.15mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Tap Material
High Speed Steel
Number of Flutes
4
Tap Style
Spiral Flute
Tap Finish
Nitride
List Number
A224503
Standards
ANSI B94.9
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Ni
Secondary Material Application ISO Code
P
Tap Shank Standard
ANSI B94.9
Extended Neck
No
Threads per Inch
14
Shank Type - Machining
Straight
Thread Limit
H3, H4
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Helix Angle
25 Degrees
Primary Material Application ISO Code
S
Class of Fit
3B
Measurement System
Fractional Inch
Secondary Material Application
Steel
Primary Material Application
Nickel, Titanium
Material Grade - Machining
NIT
Thread Limit / Class of Fit
H4 / 3B

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 80.20 mm, High Speed Steel, Black Oxide, Thread Length 22.00 mm, 75 Percent Thread Drill Size U, Thread Limit H3, H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.