Zoro Homepage

Spiral Flute Tap, 7/16"-14, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # 22460-UNC7/16

  • Zoro # G2897933


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22460-UNC7/16
Zoro #
G2897933
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-15/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
9/16"
Pitch Diameter Limit
2B
Tap Thread Size
7/16"-14
55% Thread Drill Size
W
Shank Length
24.00 mm
Square Size
6.20mm
Thread Size
7/16"-14
75% Thread Drill Size
U
Drill Bit Size
0.3700 in
65% Thread Drill Size
V

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
List Number
22460
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur N
Tap Shank Standard
DIN 2184-1
Features
For Long Chipping Materials
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Class of Fit
2B
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
H4, H5
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Thread Standard
UNC
Threads per Inch
14
Helix Angle
15 Degrees

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size U, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.