Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes

  • Mfr # 7569490

  • Zoro # G8300740


product price: $43.95
/ea

Key Features

Overall Length
63 mm
Tap Style
Spiral Flute
Shank Dia.
4.26 mm
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569490
Zoro #
G8300740
UPC #
-
Country of Origin
India

Dimensions

Overall Length
63 mm
Shank Dia.
4.26 mm
Thread Length
7 mm
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
3.60 mm
Min. Bore Dia.
3.40 mm
Shank Length
41.98 mm
Square Size
3.33 mm
Tap Thread Size
4.17 mm
65% Thread Drill Size
3.50 mm
Thread Size
4.17 mm
75% Thread Drill Size
3.40 mm
Drill Bit Size
3.40 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Secondary Material Application
Graphite, Plastic, Super-Alloys, Synthetic Materials, Titanium
Thread Standard
UNC
Series
Paradur X·pert N
Thread Direction
Right Hand
Class of Fit
2B
Threads per Inch
32
Secondary Material Application ISO Code
O, S
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Copper
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Finish
Bright (Uncoated)
Primary Material Application ISO Code
N
Helix Angle
35 Degrees
Coolant Fed
Non-Coolant Through
Features
For Long-Chipping Aluminum Alloys (Si Content Less than 7%)
Standards
ANSI, DIN
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Thread Length 7 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.