Zoro Homepage

Spiral Flute Tap, #8-32, Plug, UNC, 3 Flutes, Hard Lube

  • Mfr # EP2251302-UNC8

  • Zoro # G2514403


product price: $56.89
/ea

Key Features

Overall Length
2-9/16"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2251302-UNC8
Zoro #
G2514403
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-9/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1/4"
Tap Thread Size
#8-32
Pitch Diameter Limit
2B
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
75% Thread Drill Size
3.40mm
Shank Length
55.20 mm
Drill Bit Size
0.1380 in
65% Thread Drill Size
3.50 mm
Square Size
3.40mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
EP2251302
Number of Pieces
1
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Helix Angle
45 Degrees
Features
For Long Chipping Materials
Coolant Fed
Coolant Through
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Pipe
Secondary Material Application ISO Code
N
Class of Fit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
DIN 2184-1
Primary Material Application ISO Code
K, M, N, P
Thread Limit
2B
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNC

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, THL, Thread Length 7 mm, 75 Percent Thread Drill Size 3.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.