Spiral Flute Tap, M10-1.25, Plug, Metric, 3 Flutes, TiAlN

  • Mfr # TC142-M10X1.25-L0-WW60RB

  • Zoro # G2906029


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TC142-M10X1.25-L0-WW60RB
Zoro #
G2906029
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M10-1.25
65% Thread Drill Size
8.90 mm
75% Thread Drill Size
11/32 in
Thread Size
M10x1.25
Shank Length
23.00 mm
Drill Bit Size
8.75mm
55% Thread Drill Size
9.10 mm
Square Size
5.50mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 374
Tap Finish
TiAlN
List Number
TC142-MF-L0
Cutting Direction - Machining
Right Hand
Series
Supreme
Thread Standard
Metric Fine
Measurement System
Metric
Secondary Material Application ISO Code
P
Helix Angle
50 Degrees
Tap Shank Standard
DIN 374
Features
For Stainless Steels
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Thread Pitch
1.25mm
Extended Neck
Yes
Primary Material Application
Stainless Steel
Material Grade - Machining
WW60RB
Shank Type - Machining
Straight
Primary Material Application ISO Code
M
Spiral Direction
Right Hand
Thread Limit
6HX

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, High Speed Steel, TiAlN, Thread Length 15 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.