Spiral Flute Tap, M10-1.50, Plug, Metric, 3 Flutes, TiN

  • Mfr # P2051905-M10

  • Zoro # G2522797


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Overall Length
101.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2051905-M10
Zoro #
G2522797
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
101.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M10-1.50
Shank Length
61.00 mm
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50mm
Drill Bit Size
8.50mm
55% Thread Drill Size
8.90 mm
Square Size
8.00mm
Thread Size
M10x1.5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
P2051905
Tap Thread Type
Metric
Tap Finish
TiN
Standards
DIN 371
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Extended Neck
Yes
Tap Shank Standard
DIN 371
Helix Angle
45 Degrees
Secondary Material Application ISO Code
N, O
Thread Limit
D4, D5
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Measurement System
Metric
Thread Standard
Metric Coarse
Features
For Long Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Primary Material Application
Steel

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.