Shop WALTER

Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, TiAlN

  • Mfr # TC142-M12-L0-WW60RB
  • Zoro # G2906108

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Overall Length
112.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TC142-M12-L0-WW60RB
Zoro #
G2906108
UPC #
-
Country of Origin
Germany
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiAlN
Thread Direction
Right Hand
List Number
TC142-M-L0
Standards
DIN 376
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Supreme
Shank Type - Machining
Straight
Primary Material Application ISO Code
M
Thread Standard
Metric
Extended Neck
Yes
Features
For Stainless Steels
Tap Shank Standard
DIN 376
Measurement System
Metric
Thread Limit
6HX
Helix Angle
50 Degrees
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Thread Pitch
1.75mm
Spiral Direction
Right Hand
Material Grade - Machining
WW60RB
Secondary Material Application ISO Code
P
Class of Fit
6HX
Shank Type
Straight

Dimensions

Overall Length
112.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
16.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
6HX
Square Size
7.00mm
Drill Bit Size
10.20mm
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Shank Length
27.00 mm
75% Thread Drill Size
10.30mm
55% Thread Drill Size
27/64 in
Square Length
7 mm
Square Width
7 mm
Shank Diameter
9 mm
Wire Rope Length
110 mm
Length
110 mm
Fits Chest Size
For Stainless Steels

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiAlN, Thread Length 16 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.