Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, TiN

  • Mfr # 204605-M12

  • Zoro # G2893377


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
112.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204605-M12
Zoro #
G2893377
UPC #
-
Country of Origin
India

Dimensions

Overall Length
112.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
16.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M12-1.75
Square Size
7.00mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
Shank Length
27.00 mm
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30mm
Drill Bit Size
10.20mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 376
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
TiN
List Number
204605
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur N
Thread Pitch
1.75mm
Spiral Direction
Right Hand
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Limit
D5, D6
Tap Shank Standard
DIN 371
Features
For Long Chipping Materials
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 16 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.