Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M14-2.00, Plug, Metric Coarse, 3 Flutes

  • Mfr # S2056315-M14

  • Zoro # G2904601


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
14.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2056315-M14
Zoro #
G2904601
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
14.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
21.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M14-2.00
Shank Length
44.00 mm
Drill Bit Size
12.00mm
75% Thread Drill Size
12.00mm
Square Size
11.00mm
55% Thread Drill Size
12.50 mm
Thread Size
M16x2
65% Thread Drill Size
31/64 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
S2056315
Standards
DIN 376
Tap Finish
TiN/Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O, S
Helix Angle
40 Degrees
Tap Shank Standard
DIN 376
Thread Limit
6HX
Thread Pitch
2.00mm
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Material Grade - Machining
TIN/VAP
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric Coarse
Shank Type - Machining
Weldon Flat
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 21 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.