Spiral Flute Tap, M2.5-0.45, Plug, Metric Coarse, 3 Flutes, Uncoated

  • Mfr # P20549-M2.5

  • Zoro # G2523451


product price: $50.39
/ea

Key Features

Overall Length
51.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20549-M2.5
Zoro #
G2523451
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
51.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
4.00mm
Pitch Diameter Limit
7G
Tap Thread Size
M2.5-0.45
65% Thread Drill Size
2.10 mm
55% Thread Drill Size
#44
75% Thread Drill Size
#46
Thread Size
M2.5x0.45
Drill Bit Size
2.05mm
Square Size
2.10mm
Shank Length
37.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 371
List Number
P20549
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Thread Pitch
0.45mm
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application
Steel
Measurement System
Metric
Tap Shank Standard
DIN
Thread Limit
7G
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size #46, Thread Limit 7G, Class of Fit 7G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.