Spiral Flute Tap, M27-3.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # TC142-M27-L0-WY80FC

  • Zoro # G2906047


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
20.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC142-M27-L0-WY80FC
Zoro #
G2906047
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160.00mm
Shank Dia.
20.00mm
Tap Size
M27
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Tap Thread Size
M27-3.00
Thread Length
30.00mm
Square Size
16.00mm
Drill Bit Size
24.00mm
65% Thread Drill Size
24.47 mm
Thread Size
M27x3
Shank Length
63.00 mm
75% Thread Drill Size
24.08mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 376
Tap Finish
Steam Oxide
List Number
TC142-M-L0
Cutting Direction - Machining
Right Hand
Series
Supreme
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
P
Measurement System
Metric
Helix Angle
50 Degrees
Primary Material Application
Stainless Steel
Material Grade - Machining
WY80FC
Primary Material Application ISO Code
M
Thread Limit
6HX
Tap Shank Standard
DIN 376
Secondary Material Application
Steel
Thread Pitch
3.00mm
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Features
Chip Control
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 160 mm, High Speed Steel, Black Oxide, Thread Length 30 mm, 75 Percent Thread Drill Size 24.08mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.