Spiral Flute Tap, M30-1.50, Plug, Metric Fine, 5 Flutes, Uncoated

  • Mfr # 7156770-M30X1.5

  • Zoro # G2556948


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M30-1.50
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7156770-M30X1.5
Zoro #
G2556948
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M30-1.50
Thread Length
20.00mm
Shank Dia.
22.00mm
Overall Length
150.00mm
Pitch Diameter Limit
6H
Tap Dimension Type
Metric
Tap Size
M30
Thread Size
M30x1.5
Square Size
21.00mm
75% Thread Drill Size
28.54mm
65% Thread Drill Size
28.73 mm
Drill Bit Size
28.50mm
Shank Length
65.00 mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
Uncoated
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
List Number
7156770
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Secondary Material Application ISO Code
K, N
Tap Shank Standard
DIN 374
Spiral Direction
Right Hand
Primary Material Application
Steel
Extended Neck
Yes
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
P
Thread Pitch
1.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
6H

Description

Spiral Flute Tap, Thread Size M30x1.5, Metric, Overall Length 150 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 28.54mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.